Electrical Interlock Kit, 15 A, DPDT Early Break, 1494H 30 A Type 1

Item #: 13188

Cat #: 1495-N78

UPC: 662074660179

Documents & Guides
Electrical Interlock Kit, 15 A, DPDT Early Break, 1494H 30 A Type 12 And 60-100-200 A Types 1-3R-12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electrical Interlock Kit, 15 A, DPDT Early Break, 1494H 30 A Type 12 And 60-100-200 A Types 1-3R-12
Allen-Bradley® catalog item 1495-N78 from Rockwell Automation® is a 15 A, DPDT early break electrical interlock kit. It is for 1494H 30 A type 12 and 60-100-200 A types 1-3R-12.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074660179, 1495-N78

Specifications

Length: 250 ft
Color: Metallic
Type: Armored Cable
Material: Copper
Volts AC: 600
Length: 250 ft
Type: Armored Cable
Volts AC: 600
Color: Metallic
Material: Copper

Customer Reviews

No reviews for this product
(0)