Rocker Switch, 1-Pole, Momentary Contact, Black

Item #: 1318737

Cat #: RC911-VB-B-0-V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Rocker Switch, 1-Pole, On-Off-On, Momentary Contact, Black, No Legend, 10A 250 VAC, 16A 125 VAC, .250 Tabs

Overview

Rocker Switch, 1-Pole, On-Off-On, Momentary Contact, Black, No Legend, 10A 250 VAC, 16A 125 VAC, .250 Tabs
The R-Series Curvette single pole rocker switches are aesthetically pleasing miniature snap-in switches.
Also known as: RC911-VB-B-0-V

Specifications

Color: Black
Poles: 1
Amps: 16
Volts AC: 125
Color: Black
Amps: 16
Poles: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)