9.5W A19 LED Lamp, 27K

Item #: 1318705

Cat #: S29596

UPC: 045923295966

Sign In or Register to view pricing and more.
Documents & Guides
9.5A19/LED/27K/ND/120V/4PK

Overview

9.5A19/LED/27K/ND/120V/4PK
Also known as: 045923295966, S29596

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Type: Lamp
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)