600V 30A 3P FUSE BLK

Item #: 13187

Cat #: 30353R

UPC: 782001663643

Sign In or Register to view pricing and more.
Documents & Guides
600V 30A 3P FUSE BLK

Overview

600V 30A 3P FUSE BLK
Also known as: 782001663643, 30353R

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Class: Midget
Allowable Gauge Range: 14 - 6
Interrupt Rating AC: 100 kA
Material: Glass-Filled Polycarbonate
Poles: 3
Amps: 30
Allowable Gauge Range: 14 - 6
Material: Glass-Filled Polycarbonate
Mounting: Surface
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)