25W A23 LED Lamp, 50K

Item #: 1318682

Cat #: 25HID/850/277V/E26

UPC: 045079979741

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3400, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 25W, 120-277V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3400, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079979741, 25HID/850/277V/E26

Specifications

Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Wattage: 25
Lumens: 3400
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Volts AC Range: 120 - 277
Shape: A23 (Arbitrary)
Lumens: 3400

Customer Reviews

No reviews for this product
(0)