8" LED SM Downlight Cylinder, Matte White

Item #: 1318464

Cat #: PR8S40D010MW

UPC: 080083772612

Sign In or Register to view pricing and more.
Documents & Guides
8” Aperture LED Downlight Surface Mount Cylinder, 120-277V, 4000 Lumens, Dimmable, Matte White ***Cylinder Only, Lighting Module Sold Separately***

Overview

8” Aperture LED Downlight Surface Mount Cylinder, 120-277V, 4000 Lumens, Dimmable, Matte White ***Cylinder Only, Lighting Module Sold Separately***
Surface 8-inch shallow lens LED medium and wide distribution downlight is available in multiple lumen combinations. Choose between 3000K, 3500K and 4000K CCT in the field with seleCCTable™ technology. Suitable for commercial new construction or renovation work. Coordinated recessed versions are also available. Use for general area lighting where high efficiency and long life are required.
Also known as: 080083772612, PR8S40D010MW

Specifications

Color: Matte White
Lumens: 4000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Matte White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)