
M18™ Brushless 7-1/4" Circular Saw (Bare Tool)
Item #: 1318011
Cat #: 2631-20
UPC: 045242530250
Documents & Guides
M18™ Cordless Circular Saw, Rpm: 5000, Blade Diameter: 7-1/4", Voltage: 18V, Weight: 7.5 Lbs, Includes: (1) Blade, (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
M18™ Cordless Circular Saw, Rpm: 5000, Blade Diameter: 7-1/4", Voltage: 18V, Weight: 7.5 Lbs, Includes: (1) Blade, (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ brushless 7-1/4 in. circular saw delivers up to 40% more power than circular saws with brushed motors while providing up to 30% more run-time as well. The Milwaukee built motor, REDLINK™™ electronics and REDLITHIUM™ XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5,000 RPM that 2631 provides smooth cutting and at only 9.0 lbs. it is lighter than most corded saws. The saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.
Also known as: 045242530250, 2631-20
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)