40W LED Floodlight

Item #: 1317948

Cat #: QTE-LED-P2-40K-120-YK-DDB-M6

UPC: 191848093474

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 40W, 120V, Lumens: 4000, Color Temperature: 4000K, Trunnion Mount, Color : Dark Bronze

Overview

LED Floodlight, 40W, 120V, Lumens: 4000, Color Temperature: 4000K, Trunnion Mount, Color : Dark Bronze
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Also known as: 191848093474, QTE-LED-P2-40K-120-YK-DDB-M6

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4000
Mounting: Trunnion
Light Technology: LED
Color: Dark Bronze
Wattage: 40
Mounting: Trunnion
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)