24W LED Floodlight, 40K, Dark Bronze

Item #: 1317947

Cat #: QTE-LED-P1-40K-120-THK-DDB-M6

UPC: 191848090787

Documents & Guides
LED Floodlight, 24 Watt, 120V, 2500 Lumens, Color Temperature: 4000K, Knuckle Mounting, Dark Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 24 Watt, 120V, 2500 Lumens, Color Temperature: 4000K, Knuckle Mounting, Dark Bronze
LED Post-Top Full Cutoff luminaires from Holophane allow designers to create the vintage appearance they desire while complying with local lighting ordinances for reduced sky glow. The Taft FCO LED Series represents part of the broadest portfolio of IESNA Full Cutoff LED Post-top products in the industry. Multiple lumen packages are available in three color temperatures as well as symmetric and asymmetric distributions. The utility-grade Full Cuttoff Series from Holophane provides the efficiency and sustainability you need with high performance and reliability. UL listed.
Also known as: 191848090787, QTE-LED-P1-40K-120-THK-DDB-M6

Specifications

Wattage: 24
Lumens: 2500
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 24
Color: Dark Bronze
Mounting: Knuckle
Lumens: 2500
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
Thomas E Johnson - , on 01/18/2023
Acreage Floodlight
With the advent of LED technology, the previous Sodium floodlights drawing 10 times the current at half the lumens transformed my land and buildings security.