Occupancy Sensor Switch, 5A, Maestro, Taupe

Item #: 1317663

Cat #: MS-OPS5M-TP

UPC: 027557983556

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Taupe.

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Taupe.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in taupe
Also known as: 027557983556, MS-OPS5M-TP

Specifications

Amps: 5
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Amps: 5
Volts AC: 120
Poles: 1
Dimmable: Yes
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)