Indoor Model with Remote Access Control

Item #: 1316632

Cat #: N160116G060

UPC: 783510344412

Sign In or Register to view pricing and more.
Documents & Guides
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30", Light Gray

Overview

Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30", Light Gray
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344412, N160116G060

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)