300 S Data, Signal/Control Cable, Gray, 22 AWG, 6 Conductors, Insulated/Shielded
Item #: 1316618
Cat #: 302206S
UPC: 447737548274
Sign In or Register to view pricing and more.
Documents & Guides
300 S Data, Signal & Control Cable, 22 AWG, 6 Conductors, Gray , PVC Jacket & Insulation, Tri-Laminate Foil Shield and Tinned Copper Braid (75% Coverage), drain wire
Overview
300 S Data, Signal & Control Cable, 22 AWG, 6 Conductors, Gray , PVC Jacket & Insulation, Tri-Laminate Foil Shield and Tinned Copper Braid (75% Coverage), drain wire
LAPP UNITRONIC® 300 S is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. This cable has a foil tape and tinned copper braid shield for maximum RFI & EMI protection. Ideal for process control; electrical equipment; industrial machinery; low-voltage control interconnect.
Also known as: 447737548274, 302206S
Specifications
Color: | Gray |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)