Decora Wallplate, 4-Gang, Nylon, White

Item #: 13166

Cat #: 80412-NW

UPC: 078477788059

Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477788059, 80412-NW

Specifications

Mounting: Device
Size: Standard
Color: White
Gangs: 4
Material: Nylon
Mounting: Device
Color: White
Material: Nylon
Size: Standard
Gangs: 4

Customer Reviews

No reviews for this product
(0)