This product has been discontinued.
LED Bullet Floodlight, 5 Watt, 550 Lumen, 3000K, 120-277V
Item #: 1316591
Cat #: BULLTFL1A/005UNV730/MF/BZ
UPC: 046135602559
Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet Floodlight, 5 Watt, 550 Lumen, 3000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish, Replaces 50W Halogen *Sylvania Part # 60255*
Overview
LED Bullet Floodlight, 5 Watt, 550 Lumen, 3000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish, Replaces 50W Halogen *Sylvania Part # 60255*
The Bullet Floodlight luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 85% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Floodlight series is offered in three wattages/lumen packages for use in landscape, wall wash, façade, sign and general lighting.
Also known as: 046135602559, BULLTFL1A/005UNV730/MF/BZ
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 550 |
Wattage: | 5 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 5 |
Color: | Bronze |
Lumens: | 550 |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)