1W BA9.5 LED Lamp, 27K

Item #: 1316051

Cat #: S9152

UPC: 045923091520

1 Watt LED; BA9 1/2; Clear; 2700K; Candelabra Base; 120 Volt; Carded
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Watt LED; BA9 1/2; Clear; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091520, S9152

Specifications

Wattage: 1
Color: Clear
Lumens: 25
Volts AC: 120
Shape: BA9-1/2 (Bent Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 25
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Dimmable: No
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)