M18 Compact Brushless 1/2" Drill Driver Kit

Item #: 1316036

Cat #: 2801-22CT

UPC: 045242502431

Sign In or Register to view pricing and more.
Documents & Guides
M18 Compact Brushless 1/2" Drill Driver Kit, Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case & (1) Belt Clip

Overview

M18 Compact Brushless 1/2" Drill Driver Kit, Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case & (1) Belt Clip
The M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500/0 to 1,800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
Also known as: 045242502431, 2801-22CT

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)