Power Module, 120VAC, 15A, Surge Suppression, Hospital Grade

Item #: 1316

Cat #: 47605-DP

UPC: 078477118139

Sign In or Register to view pricing and more.
120 Volt AC Power Module, (2) 15A 5-15R NEMA Outlets, Compatible With: LIN Integrated Network, Leviton Structured Media.

Overview

120 Volt AC Power Module, (2) 15A 5-15R NEMA Outlets, Compatible With: LIN Integrated Network, Leviton Structured Media.
Also known as: 078477118139, 47605-DP

Specifications

Type: Surge Protected, Power Module
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 15
NEMA Configuration: 5-15R
Type: Surge Protected, Power Module
Mounting: Surface
Amps: 15
Volts AC: 120
Phase: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)