THHN/THWN-2-3/0-WHT-19STR-CU-1000R

Item #: 131585

Cat #: THHN3/0STRWHT1000RL

UPC: 980100222017

Documents & Guides
3ATHHN/THWN-2CSTRWHIX1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

3ATHHN/THWN-2CSTRWHIX1000
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222017, THHN3/0STRWHT1000RL

Specifications

Gauge: 3/0
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)