![TRANSFORMER 3 PHASE 225 KVA 480-240 TRANSFORMER 3 PHASE 225 KVA 480-240](https://rexel-cdn.com/products/acmt3112k0023b.jpg?i=1F4E98D4-FB98-4D71-999F-2465ACE5DB20&f=420)
TRANSFORMER 3 PHASE 225 KVA 480-240
Item #: 1315818
Cat #: T3225K0023B
UPC: 047503093498
Documents & Guides
Industrical Control Transformer, 3PH 225KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Industrical Control Transformer, 3PH 225KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.
Also known as: 047503093498, T3225K0023B
Specifications
Volt Amps: | 225kVA |
Phase: | 3 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 Delta |
Primary Voltage: | 480 Delta |
Volt Amps: | 225kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Secondary Voltage: | 120/240 Delta |
Customer Reviews
No reviews for this product
(0)