
10 AWG THHN/THWN-2 Solid Copper, Gray, 500'
Item #: 131555
Cat #: THHN10SOLGRY500RL
UPC: 048243225606
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 500 foot Spool.
Sign In or Register to view pricing and more.
Overview
10 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243225606, THHN10SOLGRY500RL
Specifications
Gauge: | 10 AWG |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 AWG |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)