4W B11 LED Lamp, 27K

Item #: 1315430

Cat #: S29922

UPC: 045923299223

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt B11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Satco's S29922 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923299223, S29922

Specifications

Color: Clear
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 4
Volts AC: 120
Lumens: 350
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)