USB Rechargeable Heated Gloves, Black, M

Item #: 1315407

Cat #: 561-21M

UPC: 045242527373

Sign In or Register to view pricing and more.
Documents & Guides
USB Rechargeable Heated Gloves, Black, Medium, Includes: (1) Heavy Duty Cord and Wall Plug, (2) REDLITHIUM™ USB BATTERY (48-11-2130), (2) REDLITHIUM® USB Charger/Controller (48-59-2005)

Overview

USB Rechargeable Heated Gloves, Black, Medium, Includes: (1) Heavy Duty Cord and Wall Plug, (2) REDLITHIUM™ USB BATTERY (48-11-2130), (2) REDLITHIUM® USB Charger/Controller (48-59-2005)
Engineered to survive the jobsite and outlast the elements, Milwaukee® REDLITHIUM™ USB heated gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GridIron™ Ripstop polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM™ USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold. Smartswipe™ index fingers allows for the use of touch screen devices without removing gloves.
Also known as: 045242527373, 561-21M

Specifications

Color: Black
Type: Lithium Battery
Size: Medium
Color: Black
Size: Medium
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)