
18 AWG TFFN, Green, 500'
Item #: 131535
Cat #: TFFN18STRGRN500RL
UPC: 048243226405
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green, 500 ft. Spool.
Sign In or Register to view pricing and more.
Overview
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243226405, TFFN18STRGRN500RL
Specifications
Gauge: | 18 AWG |
Color: | Green |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 18 AWG |
Length: | 500 ft |
Volts AC: | 600 |
Jacket: | Nylon |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)