PKG 2200X1600X600 2DR

Item #: 1315188

Cat #: P2KOD22166

UPC: 783510323479

Documents & Guides
PKG 2200X1600X600 2DR
Sign In or Register to view pricing and more.

No associated products found.

Overview

PKG 2200X1600X600 2DR
Also known as: 783510323479, P2KOD22166

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
Width: 63.290 in
Material: Steel
Height: 86.690 in
Depth: 23.820 in
Width: 63.290 in

Customer Reviews

No reviews for this product
(0)