VNTC Tray Cable, UnShielded, 3/0 AWG, 3 Conductors, Ground
Item #: 131517
Cat #: VNTC3/03WG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 3/0 AWG, 3 Conductors, Ground
Overview
VNTC Tray Cable, UnShielded, 3/0 AWG, 3 Conductors, Ground
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC3/03WG
Specifications
Gauge: | 3/0 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 3/0 |
Material: | Copper |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)