2' x 4' LED Retrofit Kit, Dimmable

Item #: 1315142

Cat #: RF50AQT440D

UPC: 706762711306

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable

Overview

LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277 Volt, Life: 85,000 Hours, Dimmable
Also known as: 706762711306, RF50AQT440D

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 50
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)