60W HID Retrofit LED Lamp, 22K

Item #: 1315095

Cat #: LED-8102-22K

UPC: 844006083816

Sign In or Register to view pricing and more.
Documents & Guides
LED Sox Lamp Retrofit 60 Watt, 6000 Lumen, 2200K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base

Overview

LED Sox Lamp Retrofit 60 Watt, 6000 Lumen, 2200K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base
Light Efficient Design's SOX lamp retrofits replace SOX lamps up to 180 watts. Reliable and efficient LED retrofits are a cost effective solution for SOX lamps replacement. Innovative aluminum heat sink with integrated cooling fans provides excellent thermal management resulting in high light output and long life.
Also known as: 844006083816, LED-8102-22K

Specifications

Color Temperature: 2200 (Warm White)
Wattage: 60
Lumens: 6000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 2200 (Warm White)
Lumens: 6000
Dimmable: No
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)