9W A19 LED Lamp, 27K

Item #: 1315086

Cat #: L9A19D1527K

UPC: 762148070634

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable A19 A-Lamp, 9 Watt, 120 Volt, 800 Lumens, 2700K, Life: 15,000 Hours, Replacement for 60 Watt Incandescent

Overview

LED Dimmable A19 A-Lamp, 9 Watt, 120 Volt, 800 Lumens, 2700K, Life: 15,000 Hours, Replacement for 60 Watt Incandescent
TCP’s LED A-Lamps provide the lighting you need at a cost you will love. Advanced factory techniques and rigorous testing ensure each lamp is perfect from day one. Install an LED A-lamp wherever you would a traditional lamp and see the improvement.
Also known as: 762148070634, L9A19D1527K

Specifications

Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 800
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)