12/2 NM-B Solid Copper Yellow 25'

Item #: 131507

Cat #: RMX122WG25CN

UPC: 980100263072

Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 25 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 25 ft. Package.
Also known as: 980100263072, RMX122WG25CN

Specifications

Length: 25 ft
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 25 ft
Gauge: 12
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)