
Cold Shrink Termination Kit, 2/0 AWG to 500 MCM, Black
Item #: 1315062
Cat #: 7623-T-110
UPC: 054007417958
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2 AWG – 300 MCM @ 15 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2 AWG – 300 MCM @ 15 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations
3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit is designed for terminating medium voltage cables. The track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.
Also known as: 054007417958, 7623-T-110
Specifications
Gauge: | 2/0 AWG, 500 kcmil |
Gauge: | 2/0 AWG, 500 kcmil |
Customer Reviews
No reviews for this product
(0)