![Cold Shrink Termination Kit, 2/0 AWG to 500 MCM, Black Cold Shrink Termination Kit, 2/0 AWG to 500 MCM, Black](https://rexel-cdn.com/products/mmm7624t110.jpg?i=A14D7654-64B2-4456-BCD6-60D8E504B229&f=420)
Cold Shrink Termination Kit, 2/0 AWG to 500 MCM, Black
Item #: 1315062
Cat #: 7623-T-110
UPC: 054007417958
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2 AWG – 300 MCM @ 15 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2 AWG – 300 MCM @ 15 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations
3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit is designed for terminating medium voltage cables. The track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.
Also known as: 054007417958, 7623-T-110
Specifications
Gauge: | 2/0, 500 |
Gauge: | 2/0, 500 |
Customer Reviews
No reviews for this product
(0)