LEV MSTWL-XA0 LLOKMOD XHHW 6

Item #: 1314993

Cat #: MSTWL-XA0

UPC: 078477662366

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, 2P, 3W, Wiring Module for Lev-Lok Receptacles, 6"L, UL Type XHHW-2 (For Low Leakage Circuits), #12 AWG Stranded Wire Leads, Lead Colors: Orange, Brown, Green - WHITE

Overview

20 Amp, 125 Volt, 2P, 3W, Wiring Module for Lev-Lok Receptacles, 6"L, UL Type XHHW-2 (For Low Leakage Circuits), #12 AWG Stranded Wire Leads, Lead Colors: Orange, Brown, Green - WHITE
600V. 2-pole 3-wire. 90 Degree Angled Modular Wire Lead Assembly With 12 Gauge- Xhhw-2 90 Deg C. 6 Inch Stranded Wire Leads. 20a-125v Max. Ul Listed. Culus/nom Certified. Color Coded. Orange is Hot. Neutral is Brown. Ground is Green. Use Only With Leviton Catalog M Series Modular Receptacles. - White
Also known as: 078477662366, MSTWL-XA0

Specifications

Amps: 20
Type: Wiring Module
Amps: 20
Type: Wiring Module

Customer Reviews

No reviews for this product
(0)