10/3 HCF Aluminum Armored Cable, 250'

Item #: 131490

Cat #: ACHCFAL103SOL250CL

UPC: 980100348250

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
Also known as: 980100348250, ACHCFAL103SOL250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 3
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)