12/3 HCF Steel Armored Cable, 250'

Item #: 131483

Cat #: MCSTLHCF123SOL250CL

UPC: 077680151261

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.52 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 260 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680151261, MCSTLHCF123SOL250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)