10/4 Solid 600V Steel Armor 250'

Item #: 131480

Cat #: MCSTL104SOLWG250CL

UPC: 980100347000

Sign In or Register to view pricing and more.
Documents & Guides
10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .645"

Overview

10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .645"
Also known as: 980100347000, MCSTL104SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Gauge: 10
Jacket: Steel
Volts AC: 600
Stranding: Solid
Length: 250 ft
Material: Copper
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)