LED Driver, 1050mA, Programmable, 120-277V, 30 Watt

Item #: 1314677

Cat #: D10CC30UNVPW-C010C

UPC: 768386653394

Documents & Guides
No Documents Available
LED Programmable Driver, 1050 mA, 30 Watt, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Programmable Driver, 1050 mA, 30 Watt, 120-277 Volt, 0-10V Dimming
The EVERLINE® PW family of drivers from Universal Lighting Technologies features wireless programming, dim to off and configurable dimming curves. The EVERLINE PW drivers are one of the most versatile family of drivers in the lighting industry.
Also known as: 768386653394, D10CC30UNVPW-C010C

Specifications

Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 30
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)