Type FPLP, Alum Flex, 14-2 Solid, Red

Item #: 131465

Cat #: MCSTL142SOLREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 14 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 14 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil
Also known as: MCSTL142SOLREDWGFA250CL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)