Push Button, Illuminated, w/Guard, Red, 30mm, 120VAC

Item #: 13146

Cat #: 9001K1L1R

UPC: 78590190582

Push Button, Illuminated, w/Guard, Red, 30 mm, 120 Volt AC Transformer, No Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Illuminated, w/Guard, Red, 30 mm, 120 Volt AC Transformer, No Contacts
This Harmony 9001K, modular illuminated flush red push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590190582, 9001K1L1R

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Standards: California Proposition 65
Color: Red
Volts AC: 120
Standards: California Proposition 65
Size: 30 mm
Type: Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)