M12 Heated Hoodie, XL, Black

Item #: 1314597

Cat #: 302B-20XL

UPC: 045242523597

Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, Washer And Dryer Safe, Size: XL, Black ***Hoodie Only, Battery & Charger Sold Separately***

Overview

Heated Hoodie, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, Washer And Dryer Safe, Size: XL, Black ***Hoodie Only, Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242523597, 302B-20XL

Specifications

Size: XL
Color: Black
Size: XL
Color: Black

Customer Reviews

No reviews for this product
(0)