This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Heated Toughshell Jacket, Camouflage, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger
Overview
Heated Toughshell Jacket, Camouflage, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated QuietShell jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Featuring the new RealTree edge® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242522798, 222C-20XL
Specifications
Size: | XL |
Color: | Camouflage |
Type: | Lithium Battery |
Size: | XL |
Type: | Lithium Battery |
Color: | Camouflage |
Customer Reviews
No reviews for this product
(0)