M12 Camouflage Heated Jacket Kit, L

Item #: 1314580

Cat #: 222C-21L

UPC: 045242522675

Sign In or Register to view pricing and more.
Documents & Guides
Heated Quietshell Jacket, Camouflage, Battery: M12 Lithium, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Overview

Heated Quietshell Jacket, Camouflage, Battery: M12 Lithium, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated QuietShell jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Featuring the new RealTree edge® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242522675, 222C-21L

Specifications

Color: Camouflage
Type: Lithium Battery
Size: Large
Color: Camouflage
Size: Large
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)