12/4 HCF Aluminum Armored Cable, 250'

Item #: 131455

Cat #: MCALHCF124SOLWG250CL

UPC: 077680162946

Sign In or Register to view pricing and more.
Documents & Guides
12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 250 Foot Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

Overview

12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 250 Foot Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"
HCF is a  UL listed flexible interlocked armoured type AC cable  constructed similarly to ACTHH but with a insulated green ground for use in health care facilities where permitted by the electrical code.
Also known as: 077680162946, MCALHCF124SOLWG250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)