14/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 131445

Cat #: MCAL143SOLWG250CL

UPC: 077680228901

Documents & Guides
14/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .480"
Sign In or Register to view pricing and more.

No associated products found.

Overview

14/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .480"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680228901, MCAL143SOLWG250CL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Jacket: Aluminum
Gauge: 14 AWG
Package Type: Coil

Customer Reviews

No reviews for this product
(0)