4/0 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 131413

Cat #: USE4/0STRBLK5000RL

UPC: 739373882820

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

4/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Underground Service Entrance (USE-2 RHH-RHW) 4/0-3E-Stranded-AL-Black 5000'RL
Also known as: 739373882820, USE4/0STRBLK5000RL

Specifications

Color: Black
Gauge: 4/0
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Color: Black
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Aluminum
Gauge: 4/0
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)