2/0 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 131408

Cat #: USE2/0STRBLK5000RL

UPC: 739373882721

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Type USE-RHH-RHW-2 building wire and service cable is recognized for use as general purpose wiring at a maximum conductor temperature of 90°C in wet or dry locations for installation in air, conduit or other recognized raceways and for direct burial in circuits not exceeding 600 volts.
Also known as: 739373882721, USE2/0STRBLK5000RL

Specifications

Color: Black
Length: Cut to Length, 5000 ft
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Black
Gauge: 2/0
Conductors: 1
Length: Cut to Length, 5000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)