1/0 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 131403

Cat #: USE1/0STRBLK5000RL

UPC: 980120578286

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 5000 Foot Reel

Overview

1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 5000 Foot Reel
Also known as: 980120578286, USE1/0STRBLK5000RL

Specifications

Color: Black
Gauge: 1/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Black
Length: 5000 ft
Conductors: 1
Gauge: 1/0
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)