SHOCKWAVE Linemans Impact Auger Bit, 11/16", 24"

Item #: 1314009

Cat #: 48-13-6805

UPC: 045242503513

Sign In or Register to view pricing and more.
Documents & Guides
SHOCKWAVE Linemans Impact Auger Bit, Diameter: 11/16", Length: 24"

Overview

SHOCKWAVE Linemans Impact Auger Bit, Diameter: 11/16", Length: 24"
The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
Also known as: 045242503513, 48-13-6805

Specifications

Diameter: 11/16 in
Length: 24 in
Diameter: 11/16 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)