Combination Alarm and LED Strobe

Item #: 1313971

Cat #: 1038870

UPC: 029054018144

Sign In or Register to view pricing and more.
Documents & Guides
Combination Alarm and LED Strobe, 120VAC, 60Hz Wire-In, AC Powered with 10 Year Sealed Battery Backup, Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide

Overview

Combination Alarm and LED Strobe, 120VAC, 60Hz Wire-In, AC Powered with 10 Year Sealed Battery Backup, Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide
The BRK Brands, Inc. Model Number 7030BSL (CAT 1038870) is a wire-in, 120V AC 60Hz single and/or multiple station photoelectric smoke and carbon monoxide combination alarm with integrated 177 candela LED strobe light specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, public housing, dormitories and other multifamily dwellings. Model 7030BSL conforms to UL STD 217, UL STD 2034 & UL STD 1971. The alarms are inter-connectable with up to 18 devices, of which 12 can be smoke alarms. The BRK 7030BSL alarm features a photoelectric smoke sensing chamber, an electrochemical CO sensor, an integrated 177 LED candela strobe light, an 85dB horn and sealed lithium battery capable of providing backup power for smoke and CO alarm functions over 10 year alarm life without replacement. The Strobe Light is designed to provide deaf & hard of hearing individuals with a visual warning of smoke or carbon monoxide dangers. The Smart Strobe has separate flash patterns for smoke/heat and carbon monoxide dangers. This helps a hearing impaired person better distinguish the danger present. The 177 candela LED strobe flashes at a rate of an average of 60 times a minute. The LED flash is also sync capable so when multiple LED units are installed, strobes can flash in unison.
Also known as: 029054018144, 1038870

Specifications

Type: Smoke Alarm, Combination Detector, Battery Backup
Volts AC: 120
Type: Smoke Alarm, Combination Detector, Battery Backup
Volts AC: 120

Customer Reviews

No reviews for this product
(0)