WL-DSCNWL PETROLUX LED GEN2 WET LOCATIONS (PLED2) PLED2 1000

Item #: 1313845

Cat #: PLED2-10L-5K-AS-UN-NA-W-L5-MSI62L0VWL-DS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WL-DSCNWL PETROLUX LED GEN2 WET LOCATIONS (PLED2) PLED2 10000 LUMENS 5000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD WHITE TYPE 5 LOW ANGLE GLASS ON/OFF/DIMMING WITH PHOTOCONTROL

Overview

WL-DSCNWL PETROLUX LED GEN2 WET LOCATIONS (PLED2) PLED2 10000 LUMENS 5000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD WHITE TYPE 5 LOW ANGLE GLASS ON/OFF/DIMMING WITH PHOTOCONTROL
Also known as: PLED2-10L-5K-AS-UN-NA-W-L5-MSI62L0VWL-DS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 10000
Mounting: Universal
Wattage: 98
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Universal
Light Technology: LED
Lumens: 10000
Wattage: 98
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)