LED High Bay, 32000 Lumen, 260 Watt, 5000K, 120-277V

Item #: 1313841

Cat #: VL-32000LM-ACL-WD-MVOLT-GZ10-50K-70CRI-S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 32000 Lumen, 260 Watt, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Acrylic Lens, Wide Distribution, 36 Inch Stainless Steel Safety Chain

Overview

LED High Bay, 32000 Lumen, 260 Watt, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Acrylic Lens, Wide Distribution, 36 Inch Stainless Steel Safety Chain
Also known as: VL-32000LM-ACL-WD-MVOLT-GZ10-50K-70CRI-S

Specifications

Lumens: 32000
Color Temperature: 5000 (Bright White)
Wattage: 260
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 32000
Wattage: 260
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)